Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comb Eyewash Sensor Faucet Tepid H2O

  • Mfr # SEF-1826-TW

  • Zoro # G1377236


product price: $2,658.99
/ea
Free Shipping & Returns

Key Features

Height
9.5
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1826-TW
Zoro #
G1377236
UPC #
671252050336
Country of Origin
China

Dimensions

Height
9.5
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Length
7.0
Width
8.0
Hose Length (In.)
0.0
Spout Height (In.)
5.25
Max Deck Thickness (In.)
1.25
Spout Length
5.5

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
For Use With
Speakman A-TMV Under Counter Thermostatic Mixing Valve, Speakman Repair Part G05-0820-PC-P 0.5 GPM Outlet with Washer & Flats, Speakman Repair Part G05-0878-PC 15/16 2.2 GPM Vandal Resistant Lamainar Flow Outlet, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s, Speakman Repair Part RPG49-0003 O-Ring & washer seals for SEF, Speakman Repair Part RPG66-0010 12 Volt AC Transformer, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement
Finish
Polished Chrome
Weight
11.5
Flow Type
Aerated
Certifications
ANSI Z358.1 IAPMO Certified
Scald Guard Included
Yes
Faucet Center Measurement
8
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Diverter Included
No
Faucet Operation
Sensor
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Warranty
3 Year Limited
Escutcheon Included
Yes
Number of Handles
2
Number of Jets
0
Sensor Lead
Infrared
Faucet Configuration
8 inch deck
Handle Placement
Front
Massage Feature
No
Power Source
AC Powered
Number of Holes
3
Handles Included
Yes
Hose Included
No
Valve Included
Yes
Faucet Handle Style
Touchless
Theme
Industrial
Activation Type
Sensor
Rough-in Valve Template Included
No
Number of Showerheads
0
Connection Type
Compressions & NPT
Valve Type
Solenoid & ceramic
Pause Control
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Drain Included
No
Sensor Range
7-9
Collection
Eyesaver
Integral Stops
No
Shower Arm Included
No
Vandal Resistant
No
Assembly Required
Yes
Type of Spout
Rigid
Installation Type
Counter Mounted

Description

Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1826-TW AC Op. Sensor Eyewash Faucet with Thermostatic Mixing Valve & Manual Override and Eyewash TMV is an AC powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1826-TW includes a thermostatic faucet mixing valve, manual override and SE-370 thermostatic mixing valve for the eyewash. The SEF-1826-TW is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.