Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower Combination, 91.687 H, Stainless Steel Bowl, Green

  • Mfr # SE-693-HFO

  • Zoro # G2865855


product price: $1,558.27
/ea
Free Shipping & Returns

Key Features

Height
91.687
Color
Green
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Eyewash Bowl Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-693-HFO
Zoro #
G2865855
UPC #
671252010958
Country of Origin
China

Dimensions

Height
91.687
Shower Spray Head Diameter
8
Inlet Pipe Size
37987
Length
30.0
Width
15.5
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Green
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
Weight
42.6
For Use With
Speakman Repair Part RPG37-0046 Pull rod for emergency shower, RPG63-0095, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman SE-911 Stay Open Ball Valve
Finish
DuraJade Powder Coat
Hose Included
No
Vandal Resistant
No
Spout Reach (In.)
0.0
Galvanized location
Pipe & Fittings
Self-Cleaning Nozzles
No
Theme
Industrial
Number of Jets
1
Installation Type
Floor Mounted
Scald Guard Included
No
Flow Type
Aerated & Laminar
Assembly Required
Yes
Number of Spray Patterns
1
Massage Feature
No
Handles Included
Yes
Diverter Included
No
Connection Type
NPT
Number of Handles
3
Number of Holes
0
Handle Placement
Front and Side
Valve Type
Ball Valve
Faucet Handle Style
Pull Rod, Paddle, and Foot Pedal
Pause Control
No
Drain Included
Yes
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Shower Arm Included
Yes
Rough-in Valve Template Included
No
Integral Stops
No
Shower Head Function
Single Function
Valve Included
Yes
Drain Type
Strainer
Escutcheon Included
No
Temperature Limit Control
No
Number of Showerheads
1
Warranty
3 Year Limited
Shower Head Shape
Round
Collection
Safe-T-Zone Traditional
Type of Shower Arm
Straight
Activation Type
Push Handle/Foot Activator

Description

The Traditional Series SE-693-HFO Combination Emergency Station with Hand and Foot Operation was designed to provide the highest level of performance in times of need. Equipped with the high-performing Lifesaver Emergency Shower Head, this combination station delivers powerful, yet comfortable sprays. The included SE-582 eyewash features dual, aerated spray heads with protective flip-top dust caps. The SE-693-HFO hand and foot operation feature allows for a fast and intuitive activation. This fixture is 100% ANSI/ISEA Z358.1 certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.