Zoro Homepage

Combination Emergency Station W/ Plastic Bowl Eye/face Wash

  • Mfr # SE-695-HS

  • Zoro # G2866528


product price: $1,437.47
/ea
Free Shipping & Returns

Key Features

Height
93.75
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Eyewash Bowl Material
Plastic
Inlet Pipe Size
1.25 In. NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-695-HS
Zoro #
G2866528
UPC #
671252049613
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Length
30.0
Width
14.88
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Spout Length
0

Description

The Traditional Series SE-695 Combination Emergency Station with Plastic Bowl Eye/Facewash is designed to deliver complete relief in the event of an emergency. Featuring a high-performance emergency shower head with an intuitive pull-rod activation, the SE-695-HS will deliver powerful, comfortable sprays. The included SE-495 Eye/Facewash is equipped with dual aerated spray heads to ensure full-coverage relief. The emergency station is compliant to the ANSI/ISEA Z358.1 standard & OSHA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.