Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Combo Faucet/Eyewash Station, 6 In Spout SEF-1800-CA-SL

Combo Faucet/Eyewash Station, 6 In Spout (Discontinued)

  • Mfr # SEF-1800-CA-SL
  • Zoro # G2476677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-SL
Zoro #
G2476677
UPC #
671252084270
Country of Origin
Multiple

Dimensions

Connection Size
3/8" Compression
Spout Length
6"
Overall Height
9"
Manufacturers Warranty Length
1 yr.
Height
9.5"

Details

Material
Plastic, Steel, Brass and Stainless Steel
Finish
Chrome
Standards
CSA, ASME/ANSI, IAPMO
Includes
Combination Faucet and Eyewash
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Temp. Control
Yes
Number of Holes
2
Body Material
Plastic, Steel, Brass and Stainless Steel
Handle Type
Lever
Flow Outlet Type - Faucet
Aerated
Mounting Type
Widespread
Mounting Type - Faucet
Deck
Mounting Hole Center to Center
4" to 6"
Flow Outlet Type
Aerated
Replacement Cartridge
RPG05-0701
Item
Laboratory Faucet with Eyewash Station
Faucet Spout
Rigid/Swing
Faucet Finish
Chrome
Connection
3/8" Compression
Number of Handles
1
Valve Type
Disc
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
Yes

Description

Item Laboratory Faucet with Eyewash Station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.