Zoro Homepage

Commander Exposed Shower with Cross Handles, 1.75gpm

  • Mfr # SC-1220-AF-E175

  • Zoro # G806146602


product price: $524.10
/ea
Free Shipping & Returns

Key Features

Color
Rough Chrome Plated
Material
Brass
Length
8.19
Width
9.25
Height
24.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1220-AF-E175
Zoro #
G806146602
UPC #
671252170751
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.19
Width
9.25
Height
24.94

Details

Item
Two Handle Exposed Shower
Color
Rough Chrome Plated
Material
Brass
Weight
5

Description

The SC-1220-AF-E175 is an exposed rough chrome plated brass shower with a galvanized gooseneck with supporting strap. The SC-1220-AF-E175 features 1/4 turn ceramic cartridges and four-arm cross handles with color-coded indexes. The valve body is reversible on 6 In. centers. Included with the SC-1220-AF is an S-2272-E175 showerhead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.