Zoro Homepage

Comm&er SC-1210-LH-LSP Exposed Shower

  • Mfr # SC-1210-LH-LSP

  • Zoro # G1898577


product price: $557.99
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Short Red Perfect Valve RPG05-0532, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head
Material of Construction
Brass
Color
Chrome
Number of Holes
2
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1210-LH-LSP
Zoro #
G1898577
UPC #
671252004919
Country of Origin
China

Dimensions

Length
7.0
Height
24.0
Width
6.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Connection Size
1/2" NPT male
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Description

Commander SC-1210-LH-LSP Exposed Shower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.