Zoro Homepage

Commercial Shower Combination, Manual, 4, Wall, Polished Chrome

  • Mfr # SM-3060-IS-1

  • Zoro # G6434607


product price: $989.74
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable 42" Slide Bar With Mounting Screws, Shower Arm, 69" Shower Hose, Transfer Valve, Wall Flange, In Line Vacuum Breaker
Features
Includes Shower Head and Hand Shower, Four Port Valve With 1/2 in. Female Copper Sweat Inlets and Shower Outlet, Adjustable Temperature Limit Stop, Integral Stops
Flow Rate
Head: 2.0 gpm, Hand: 2.5 gpm
Mounting Type
Wall
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3060-IS-1
Zoro #
G6434607
UPC #
671252096792
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/8"
Hose Length (In.)
60.0
Length
0.0
Connection Size
1/2 NPT female & male; 1/2 copper tube female
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Includes
Adjustable 42" Slide Bar With Mounting Screws, Shower Arm, 69" Shower Hose, Transfer Valve, Wall Flange, In Line Vacuum Breaker
Item
Commercial Shower Combination
Features
Includes Shower Head and Hand Shower, Four Port Valve With 1/2 in. Female Copper Sweat Inlets and Shower Outlet, Adjustable Temperature Limit Stop, Integral Stops
Flow Rate
Head: 2.0 gpm, Hand: 2.5 gpm
Mounting Type
Wall
Number of Holes
4
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat, 1/2" FNPT
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Brass & Plastic
Connection Type
NPT and Sweat/Solder
Valve Type
Ceramic
Flow Rate (GPM)
2.0 GPM head; 2.5 GPM hand
Material
Brass
Color
Chrome
Weight
12.1
For Use With
Speakman S-1183 Transfer Valve, Speakman Icon S-2251 Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Sentinel Mark II SM-3000-IS Pressure Balance Valve with Lever Handle, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Speakman VS-115 Supply Ell, Speakman VS-124 42 In. Slide Bar
Number of Handles
3
Rough-in Valve Template Included
Yes
Collection
Sentinel Mark II
Valve Included
Yes
Theme
Commercial
Scald Guard Included
Yes
Handle Placement
Center of Valve
Handles Included
Yes
Pause Control
Yes
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Hose Included
Yes
Drain Included
No
Assembly Required
No
Activation Type
Rotate Handle
Faucet Handle Style
Lever
Vandal Resistant
No
Number of Jets
0
Self-Cleaning Nozzles
Yes
CEC Certified
No
Number of Spray Patterns
0
Diverter Location
Shower Valve
Diverter Included
Yes
Installation Type
Wall Mounted
Shower Head Function
Single Function
Flow Type
Aerated
Shower Head Shape
Round
Integral Stops
Yes
Number of Showerheads
2
Temperature Limit Control
Yes
Shower Arm Included
Yes
Escutcheon Included
Yes
Type of Shower Arm
Bent
Massage Feature
No

Description

Mk II Tran Vlv Shw Combo 2251

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.