Concealed Wall Mount Grab Bar, 48" L, Stainless Steel, Brushed Nickel

  • Mfr # SA-1309-48-BN

  • Zoro # G4810598


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1309-48-BN
Zoro #
G4810598
UPC #
671252103612
Country of Origin
China

Dimensions

Length
48"
Width
2-3/4"
Height
3-1/8"
Dia.
1-1/4"
Depth
2-3/4"
Overall Length
51 in
Bar Length
48"
Bar Diameter
1 1/4 in

Details

Finish
Brushed Nickel
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
Color
Gray
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Mounting hardware
Features
Corrosion Resistance, Coordinates with Neo Collection
Frame
Stainless Steel
Mounting Screws
Concealed
Bar Material
Stainless Steel
Bar Style
Straight
ADA Compliant
Yes
Resistance Properties
Corrosion Resistant
Mount Orientation
Left Hand, Right Hand
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar
Center to Center Hole Distance
48 in

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Brushed, Bar Diameter 1 1/4 in, Bar Length 48 in, Overall Length 51 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 48 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Gray, Features Square Flanges, Includes Mounting Hardware, Resistance Properties Corrosion Resistant, Standards ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.