Zoro Homepage

Corner Shower Basket, Metal, 10 1/2 in W

  • Mfr # SA-1408

  • Zoro # G4849113


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Collection
Versatile
Overall Height
1 1/2 in
Depth
6"
Height
1.46
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1408
Zoro #
G4849113
UPC #
671252103377
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Depth
6"
Height
1.46
Overall Depth
6 in
Width
10.55
Overall Width
10 1/2 in
Length
5.98
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Description

Corner Shower Basket, Mounting Type Wall Mount, Overall Height 1 1/2 in, Overall Width 10 1/2 in, Overall Depth 6 in, Material Metal, Finish Polished Chrome, Weight Capacity 50 lb, Product Type Shower Caddy, Includes Mounting Hardware, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.