Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPT-1001-BN Neo Shower Valve Trim

  • Mfr # CPT-1001-BN

  • Zoro # G1899085


product price: $317.08
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Brushed Nickel
Material of Construction
Brass & Zinc
Color
Nickel
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1001-BN
Zoro #
G1899085
UPC #
671252148033
Country of Origin
China

Dimensions

Length
8.0
Width
8.0
Height
5.5
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Brushed Nickel
Material of Construction
Brass & Zinc
Color
Nickel
Number of Holes
1
Weight
1.85
Number of Showerheads
0
Assembly Required
Yes
Drain Included
No
Vandal Resistant
No
Diverter Included
No
Self-Cleaning Nozzles
No
Warranty
Limited Lifetime
Integral Stops
No
Handles Included
Yes
Number of Jets
0
Number of Spray Patterns
0
Theme
Modern
Installation Type
Wall Mounted
ADA Compliant
Yes
Activation Type
Rotate Handle
Faucet Handle Style
Lever
Spout Reach (In.)
0.0
Massage Feature
No
Collection
Neo
Temperature Limit Control
No
Shower Arm Included
No
Number of Handles
1
Rough-in Valve Template Included
No
Scald Guard Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
Yes
Valve Included
No
Hose Included
No
Handle Placement
Center of Valve
Pause Control
No

Description

The CPT-1001-BN Neo Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. the Neo Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Shower Valve Trim coordinates with every fixture in the Neo Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.