Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPT-1001 Neo Shower Valve Trim

  • Mfr # CPT-1001

  • Zoro # G1898455


product price: $288.25
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Polished Chrome
Number of Holes
1
Color
Chrome
Material of Construction
Brass & Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1001
Zoro #
G1898455
UPC #
671252148026
Country of Origin
China

Dimensions

Length
8.0
Width
8.0
Height
5.5
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Polished Chrome
Number of Holes
1
Color
Chrome
Material of Construction
Brass & Zinc
Weight
1.85
Activation Type
Rotate Handle
Number of Jets
0
Number of Showerheads
0
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Scald Guard Included
No
Installation Type
Wall Mounted
Escutcheon Included
Yes
Pause Control
No
Valve Included
No
Massage Feature
No
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Handles Included
Yes
Collection
Neo
Vandal Resistant
No
Handle Placement
Center of Valve
Drain Included
No
Self-Cleaning Nozzles
No
Shower Arm Included
No
Faucet Handle Style
Lever
Temperature Limit Control
No
ADA Compliant
Yes
Assembly Required
Yes
Number of Spray Patterns
0
Diverter Included
No
Warranty
Limited Lifetime
Number of Handles
1
Theme
Modern

Description

The CPT-1001 Neo Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. the Neo Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Shower Valve Trim coordinates with every fixture in the Neo Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.