Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPT-1183-BN Transfer Valve Trim

  • Mfr # CPT-1183-BN

  • Zoro # G1899347


product price: $87.30
/ea
Free Shipping & Returns

Key Features

Length
6.813
Color
Nickel
Number of Holes
1
Material of Construction
Plastic & Metal
Height
4.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1183-BN
Zoro #
G1899347
UPC #
671252148743
Country of Origin
China

Dimensions

Length
6.813
Height
4.375
Width
2.75
Connection Size
8-32 THREAD
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Shower Valve Trim
Finish
Brushed Nickel
Color
Nickel
Number of Holes
1
Material of Construction
Plastic & Metal
Weight
0.5
Vandal Resistant
No
Massage Feature
No
Number of Spray Patterns
0
Pause Control
No
Activation Type
Rotate Handle
Drain Included
No
Theme
Commercial
Diverter Included
No
Valve Included
No
Installation Type
Wall Mounted
Number of Jets
0
Scald Guard Included
No
Faucet Handle Style
Lever
Connection Type
Threaded
Escutcheon Included
Yes
Spout Reach (In.)
0.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Integral Stops
No
Number of Showerheads
0
Warranty
Limited Lifetime
Temperature Limit Control
No
Rough-in Valve Template Included
No
Handle Placement
Center of Valve
Number of Handles
1
Self-Cleaning Nozzles
No
Assembly Required
Yes
Shower Arm Included
No
Handles Included
Yes
ADA Compliant
No

Description

Our Transfer Valve is an easy and stylish way to transition water in your shower. Its sleek and simple design is compatible with any bathroom’s appearance. The solid-metal handle will endure endless operation with ease. Plus a brass valve allows you to be confident in what you place behind your shower wall. Our Transfer Valve is available in Polished Chrome and Brushed Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.