Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPT-12401 Echo Diverter Shower Valve Trim

  • Mfr # CPT-12401

  • Zoro # G1899286


product price: $115.29
/ea
Free Shipping & Returns

Key Features

For Use With
RPG05-1125, RPG48-0050, Speakman Echo RPG48-20993 Replacement Shower Valve Set Screw
Finish
Polished Chrome
Number of Holes
2
Color
Chrome
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-12401
Zoro #
G1899286
UPC #
671252143984
Country of Origin
China

Dimensions

Length
3.5
Height
7.0
Width
7.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Connection Size
# 8-32 UNC-2A

Details

Item
Shower Valve Trim
For Use With
RPG05-1125, RPG48-0050, Speakman Echo RPG48-20993 Replacement Shower Valve Set Screw
Finish
Polished Chrome
Number of Holes
2
Color
Chrome
Weight
0.97
ADA Compliant
Yes
Diverter Included
Yes
Number of Spray Patterns
0
Number of Jets
0
Scald Guard Included
No
Handles Included
Yes
Temperature Limit Control
No
Self-Cleaning Nozzles
No
Number of Showerheads
0
Valve Included
No
Integral Stops
No
Rough-in Valve Template Included
No
Number of Handles
2
Shower Arm Included
No
Theme
Transitional
Pause Control
No
Spout Reach (In.)
0.0
Assembly Required
Yes
Connection Type
Threaded
Escutcheon Included
Yes
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Drain Included
No
Faucet Handle Style
Lever
Handle Placement
Center of Valve
Massage Feature
No
Hose Included
No
Collection
Echo
Activation Type
Rotate Handle

Description

The CPT-12401 Echo Diverter Shower Valve Trim was designed to perfectly pair with our pressure balanced (PB) valve. Featuring a clean, refined design – this valve trim is ideal for modern and transitional bathrooms alike. Both the handle and trim plate have been constructed of solid metal to provide exceptional durability. Mounting plate and seals are included for an easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.