Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPV-TV Transfer Valve

  • Mfr # CPV-TV

  • Zoro # G1898875


product price: $185.16
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Rough Brass
ADA Compliant
No
Number of Holes
1
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPV-TV
Zoro #
G1898875
UPC #
671252145667
Country of Origin
China

Dimensions

Connection Size
1/2"-14 NPT FEMALE
Height
2.912
Length
4.138
Width
2.178
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0

Details

Sub-Category
Faucet Handles
Finish
Rough Brass
ADA Compliant
No
Number of Holes
1
Number of Handles
0
Valve Type
Transfer
Color
Brass
Material of Construction
Brass & Plastic
For Use With
RPG05-0949
Weight
1.252
Handles Included
No
Massage Feature
No
Integral Stops
No
Pause Control
No
Assembly Required
No
Theme
Commercial
Temperature Limit Control
No
Item
Transfer Valve
Scald Guard Included
No
Diverter Included
No
Spout Reach (In.)
0.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Valve Included
Yes
Number of Jets
0
Escutcheon Included
No
Drain Included
No
Number of Spray Patterns
0
Installation Type
Wall or Pipe Mounted
Warranty
5 Year Limited
Rough-in Valve Template Included
Yes
Number of Showerheads
0
Connection Type
NPT
Hose Included
No
Vandal Resistant
No
Activation Type
Rotate Handle
Self-Cleaning Nozzles
No
Shower Arm Included
No

Description

The CPV-TV Two-Way Diverter Valve gives you the ability to transition water between two plumbing fixtures inside of your shower. The CPV-TV model features a durable, brass valve body and ceramic cartridge to handle endless operation in demanding settings. Complete the look of your shower by pairing it with any of our popular and beautifully designed Transfer Valve Trims.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.