Zoro Homepage

Cross Handle 8" Mount, Polished chrome 3 Hole

  • Mfr # SC-5811

  • Zoro # G0601067


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speakman
Finish
Polished chrome
Material
Cast Brass
Mounting Type
Wall
Residential / Commercial
Both
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5811
Zoro #
G0601067
UPC #
671252008023
Country of Origin
Taiwan, Province of China

Details

Fits Brand
Speakman
Finish
Polished chrome
Material
Cast Brass
Mounting Type
Wall
Residential / Commercial
Both
Commercial / Residential
Commercial
Item
Bathroom Sink
Flow Rate
0.5 gpm
Number of Holes
3
Faucet Operation
Cross Handle
Mounting Hole Center to Center
8"
Number of Handles
4
Handle Type
Vandal Resistant

Description

Service Sink Faucet W/Top Brace Asmbl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.