Zoro Homepage

Eyewash Station, Counter Mount, Counter Mounted, 7.5 H., 14.0 W

  • Mfr # SE-570

  • Zoro # G7138302


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Height
7.5
Width
14.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-570
Zoro #
G7138302
UPC #
671252009822
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5
Width
14.0
Depth
17 5/12 in
Head Dia.
1.5 in
Fitting Size
1/2 in NPT Male
Length
2.4
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2" NPT Male
Inlet Pipe Size
1/2 in
Spray Head Diameter
1 1/2 in
Outlet Pipe Size
1/2 in

Details

Item
Eyewash Station
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Includes
Flip-Top Dust Caps with Interval Flow Controls, Universal Emergency Sign
Activation
Push Plate
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI/ISEA Z358.1
Number of Heads
2
Fitting Material
Chrome Plated Brass
Valve Material
Ceramic
ANSI Compliant
Yes
Eyewash Covering
No
ADA Compliance
No
Pipe Material
Brass
For Use With
Speakman Repair Part G20-1940-RCP Service Sink Vacuum Breaker, Speakman Repair Part RPG05-0603 Hot 1/4 turn ceramic cartridge, Speakman Repair Part RPG05-0604 Cold 1/4 turn ceramic cartridge, Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part 01-0412-MO Locknut, Eyewash Arm for SE-570 & SE-572, Flat Steel Washer
Mounting Style
Standard
Weight
5.0
Finish
Polished Chrome
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Certifications
ANSI Z358.1 IAPMO Certified
Diverter Included
No
Warranty
3 Year Limited
Self-Cleaning Nozzles
Yes
Valve Type
Ceramic
Connection Type
NPT
Drain Included
No
Handles Included
No
Valve Included
Yes
Spout Reach (In.)
0.0
Escutcheon Included
No
Number of Handles
0
Assembly Required
No
Hose Included
No
Massage Feature
No
Pause Control
No
Temperature Limit Control
No
Shower Arm Included
No
Number of Jets
0
Number of Holes
0
Theme
Industrial
Vandal Resistant
No
Rough-in Valve Template Included
No
Flow Type
Aerated
Integral Stops
No
Collection
Laboratory Products
Number of Spray Patterns
0
Scald Guard Included
No
Inlet Pipe Gender
Male
Outlet Pipe Thread Type
NPT
Hazardous Location Rating
Not Rated
Outlet Pipe Gender
Male
Bowl Style
Uncovered
Assembly
Assembled
Handle Material
Stainless Steel
Maximum Flow Rate
3.06 gpm
Coverage
Eyes
Spray Head Style
Uncovered
Inlet Pipe Thread Type
NPT
Mount Type
Counter
Environment
General Purpose

Description

Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 17 5/12 in, Height 6 1/2 in, Width 10 1/4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Caps with Interval Flow Controls, Universal Emergency Sign, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Brass, Mount Type Counter, ADA Compliant No, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.