Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEF-1000-CA-TW
Zoro #
G3715778
UPC #
671252087196
Country of Origin
Taiwan, Province of China
Dimensions
Height
9-1/2"
Width
4-1/4"
Fitting Size
1/2" NPT Female
Depth
6"
Details
Item
Eyewash Station
Color
Chrome, Yellow
Eye Wash and Shower Mounting
Deck
Includes
Thermostatic Mixing Valve
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI Z358.7
Fitting Material
Chrome Plated Brass
Eyewash Covering
No
Eye Wash Activates By
Pull Handle
Pipe Material
Chrome Plated Brass
Eye Wash Bowl Material
No Bowl
Eye Wash Covering
No
ANSI Compliant
Yes
Valve Material
Chrome Plated Brass
Assembled/Unassembled
Assembled
ADA Compliance
Yes
Number of Heads
2
Mounting
Counter
Assembly
Assembled
Description
Eyewash, Eye Wash and Shower Mounting Deck, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Chrome, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.