Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Deck Mounted Eyewash/Faucet Combination No Bowl SEF-1800-CA-8

Deck Mounted Eyewash/Faucet Combination No Bowl (Discontinued)

  • Mfr # SEF-1800-CA-8
  • Zoro # G3715750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-8
Zoro #
G3715750
UPC #
671252087202
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.5
Width
16.0
Height
11.0
Fitting Size
1/2 in NPT Female
Inlet Pipe Size
1/2 in
Shower Head Face Diameter
0.0
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
7.25
Spout Length (In.)
8.0

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
For Use With
Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part G24-0115-CA Base Tee with Checks, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG10-0070-PC Widespread trim collar&flange, Speakman Repair Part RPG20-2011-CA Hot side widespread valve
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Activation
Pull Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI Z358.1
ADA Compliance
Yes
ANSI Compliant
Yes
Valve Material
Chrome Plated Brass
Number of Heads
2
Pipe Material
Chrome-Plated Brass
Fitting Material
Chrome Plated Brass
Eyewash Covering
No
Mounting Style
Standard
Environment
General Purpose
Assembly
Assembled
Hazardous Location Rating
Not Rated
Bowl Style
Uncovered
Inlet Connection
1/2 in NPT Female
Spray Head Style
Uncovered
Coverage
Eyes
Inlet Pipe Gender
Female
Mount Type
Faucet
Inlet Connection Type
1/2 in NPT Female
Inlet Pipe Thread Type
NPT
Connection Type
Compressions & NPT
Weight
9.5
Valve Included
Yes
Massage Feature
No
Faucet Center Measurement
8
Drain Included
No
Warranty
3 Year Limited
Number of Spray Patterns
0
Temperature Limit Control
No
Hose Included
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Pause Control
No
Number of Handles
2
Escutcheon Included
Yes
Scald Guard Included
No
Flow Type
Aerated
Diverter Included
No
Faucet Operation
Manual
Assembly Required
Yes
Self-Cleaning Nozzles
Yes
Spout Reach (In.)
0.0
Vandal Resistant
No
Rough-in Valve Template Included
No
Handles Included
Yes
Number of Showerheads
0
Flow Rate (GPM)
2.8 GPM @ 30 PSI
Collection
Eyesaver
Handle Placement
Front
Valve Type
Ceramic
Shower Arm Included
No
Number of Holes
3
Theme
Industrial
Finish
Polished Chrome
Number of Jets
0
Faucet Handle Style
Wrist Blades
Integral Stops
No
Faucet Configuration
Widespread

Description

Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes, Height 11 1/2 in, Width 16 in, Environment General Purpose, Hazardous Location Rating Not Rated, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Faucet, ADA Compliant Yes, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.