Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Diverter Pressure Balance Valve And Trim SM-1400-P-BN

Diverter Pressure Balance Valve And Trim (Discontinued)

  • Mfr # SM-1400-P-BN
  • Zoro # G1122007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1400-P-BN
Zoro #
G1122007
UPC #
671252092015
Country of Origin
China

Dimensions

Height
3.5
Length
7.0
Width
7.0
Connection Size
1/2 in. NPTF
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Sub-Category
Shower/bath valve
Finish
Brushed Nickel
Material of Construction
Brass, Plastic, Zinc
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Anti-Scald Pressure Balance Valve; Built-in Check Valves; Anti-Scald Pressure Balance Valve; Built-in Check Valves
For Use With
Speakman Neo SM-1410-P-BN Shower System with Diverter Valve, Speakman Neo SM-1450-P-BN Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1490-ADA-PBN ADA Complaint Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1430-P-BN Shower and Tub Combination with Diverter Valve
Item
Shower Valve and Trim
Connection
1/2 in FNPT
Valve Type
Pressure Balance
Flow Rate (GPM)
2.0 GPM or Higher
Number of Handles
2
Number of Holes
1
Color
Nickel
ADA Compliant
Yes
Faucet Operation
Manual
Connection Type
NPT and Sweat/Solder
Rough-in Valve Template Included
Yes
Handle Placement
Center of Valve
Theme
Modern
Drain Included
No
Diverter Location
Shower Valve
Installation Type
Wall Mounted
Vandal Resistant
No
Spout Reach (In.)
0.0
Integral Stops
Yes
Massage Feature
No
Shower Arm Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Handle Style
Lever
Collection
Neo
Activation Type
Rotate Handle
Temperature Limit Control
No
Valve Included
Yes
Number of Showerheads
0
Escutcheon Included
Yes
Hose Included
No
Diverter Included
Yes
Scald Guard Included
Yes
Assembly Required
No
Weight
4.5
Pause Control
No
Handles Included
Yes
Number of Spray Patterns
0
Warranty
Limited Lifetime
Self-Cleaning Nozzles
No
Number of Jets
0

Description

Pressure Balance Valve with Diverter & Trim, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.