Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Pressure Balance Valve And Trim

  • Mfr # SM-7400-P-BN

  • Zoro # G1122025


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower/bath valve
Finish
Brushed Nickel
Material of Construction
Brass, Plastic, Zinc
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
For Use With
Speakman Caspian CPT-7400-P-BN Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7400-P-BN
Zoro #
G1122025
UPC #
671252092213
Country of Origin
China

Dimensions

Width
7.0
Length
7.0
Height
3.88
Connection Size
1/2 in. NPTF
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Sub-Category
Shower/bath valve
Finish
Brushed Nickel
Material of Construction
Brass, Plastic, Zinc
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
For Use With
Speakman Caspian CPT-7400-P-BN Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve
Item
Shower Valve and Trim
Connection
1/2 in FNPT
Weight
3.44
Color
Nickel
Number of Holes
1
Valve Type
Pressure Balance
Number of Handles
1
Flow Rate (GPM)
2.0 GPM or Higher
ADA Compliant
Yes
Connection Type
NPT and Sweat/Solder
Vandal Resistant
No
Shower Arm Included
No
Number of Showerheads
0
Number of Jets
0
Activation Type
Rotate Handle
Collection
Caspian
Temperature Limit Control
Yes
Pause Control
No
Drain Included
No
Warranty
Limited Lifetime
Self-Cleaning Nozzles
No
Faucet Handle Style
Lever
Flow Type
Aerated
Massage Feature
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Location
Shower Valve
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Assembly Required
No
Rough-in Valve Template Included
Yes
Handle Placement
Center of Valve
Handles Included
Yes
Escutcheon Included
No
Installation Type
Wall Mounted
Diverter Included
Yes
Theme
Transitional
Scald Guard Included
Yes
Valve Included
Yes
Integral Stops
Yes
Hose Included
No

Description

Pressure Balance Valve with Diverter & Trim, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.