Zoro Homepage
This item is Discontinued.
Speakman Diverter Spindle, Unfinished, Plastic RPG03-0362-MO

Diverter Spindle, Unfinished, Plastic (Discontinued)

  • Mfr # RPG03-0362-MO
  • Zoro # G8823184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG03-0362-MO
Zoro #
G8823184
UPC #
671252013782
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Diverter Spindle
Fits Brand
Speakman
Finish
Unfinished
Material of Construction
Plastic
Sub-Category
Shower valve
For Use With
Shower Valves
Includes Stem
No
Ligature Resistant
No
Includes Drain Stopper
No
Includes Plaster Guard
No
CEC Compliant
Non CEC Compliant
Includes Check Stop
No
Includes Tub Spout
No
Includes Handle
No
Includes Cartridge
No
Includes Trim Plate
No
Includes Valve
No

Description

Diverter Spindle, Non CEC Compliant, Finish Unfinished, For Use With Shower Valves, Plastic, Speakman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.