Diverter Trim, Shower , and Tub Package (Valve Not Included), 1.75 GPM, Polished Chrome

  • Mfr # SLV-3470-E175

  • Zoro # G122831527


product price:  $598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-3470-E175
Zoro #
G122831527
UPC #
671252170492
Country of Origin
United States

Description

The Sentinel Mark II Diverter Trim, Shower and Tub System was designed to provide high quality durability. The Sentinel Mark II Diverter Trim, Shower and Tub System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 1.75 GPM Flow Rate Shower Head (S-2272-E175), a 1.75 GPM Flow Rate Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), Supply Ell with Wall Flange (VS-115), 69 in. Metal Stainless Steel Hose, Tub Spout (S-1554), and Transfer Valve Trim (CPT-1110). Diverter Shower Valve and Transfer Valve are not included and must be purchased separately. The diverter shower trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types. The transfer trim is to be paired with Speakman's Transfer Valve (CPV-TV).

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.