Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Tub Spout

  • Mfr # S-1558

  • Zoro # G4315017


product price: $67.85
/ea

Key Features

Connection Size
1/2 In. Copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
5 3/4 in
Finish
Polished Chrome
Type
Diverter, Neo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1558
Zoro #
G4315017
UPC #
671252089831
Country of Origin
China

Dimensions

Connection Size
1/2 In. Copper
Length (In.)
5-3/4
Size
5 3/4 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Width
2.5
Height
2.66
Hose Length (In.)
0.0
Spout Length (In.)
5.75
Shower Head Face Diameter
0.0
Spout Height (In.)
2.66
Max Deck Thickness (In.)
0.0

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
5 3/4 in
Finish
Polished Chrome
Type
Diverter, Neo
For Use With
Speakman Neo SM-1050-P Shower and Tub Combination, Speakman Neo SM-1090-ADA-P Shower and Tub Combination, Speakman Neo SM-1080-ADA-PE2 Shower and Slidebar Combination
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Includes
Tub Spout
Material of Construction
Zinc
Cover Material
Zinc
Handle Type
None
Color/Finish
Polished Chrome
Connection
1/2 in Copper
Tub and Shower Category
Tub Spouts
Connection (In.)
1/2
Connection Type
Slip-fit
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Ligature Resistant
No
Includes Handle
Handle Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Plaster Guard
No
Includes Stem
Stem Not Included
CEC Compliant
CEC Compliant
Includes Tub Spout
Tub Spout Included
Includes Cartridge
Cartridge Not Included
Features
Clean, Circular Frame, Durable, Solid Metal
Includes Valve
Valve Not Included
Tub Spout Type
Pull Up Diverter Spout
Trim Finish
Brushed Nickel, Matte, Polished Chrome
Tub Spout Material
Metal
Color
Chrome
ADA Compliant
No
Weight
1.03
Number of Jets
0
Diverter Included
Yes
Number of Showerheads
0
Activation Type
Lift
Temperature Limit Control
No
Handles Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
No
Installation Type
Wall Mounted
Collection
Neo
Diverter Location
Tub Spout
Hose Included
No
Valve Included
No
Assembly Required
No
Faucet Operation
Manual
Handle Placement
Top
Theme
Modern
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Scald Guard Included
No
Pause Control
No
Shower Arm Included
No
Number of Spray Patterns
0
Integral Stops
No
Number of Handles
1
Spout Reach (In.)
0.0
Drain Included
No
Vandal Resistant
No
Massage Feature
No
Self-Cleaning Nozzles
No
Faucet Handle Style
Knob
CEC Certified
Yes
Product Type
Tub Diverter Spout
Compatible Product Type
Universal Fit
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Neo Collection

Description

Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Neo Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 5 3/4 in, Trim Finish Brushed Nickel, Matte, Polished Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.