Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Tub Spout

  • Mfr # S-1560

  • Zoro # G4307992


product price: $51.79
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
6 1/8 in
Finish
Polished Chrome
Type
Diverter, Alexandria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-1560
Zoro #
G4307992
UPC #
671252090325
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Length (In.)
6-3/32
Manufacturers Warranty Length
5 yr
Size
6 1/8 in
Tub Spout Connection Size
1/2 in
Width
3.14
Height
3.14
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
6.09
Spout Height (In.)
3.36
Shower Head Face Diameter
0.0

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
6 1/8 in
Finish
Polished Chrome
Type
Diverter, Alexandria
For Use With
SM-6030-P, Speakman Alexandria SM-6050-P Hand Shower and Tub Combination, SM-6090-ADA-P
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Handle Type
None
Tub and Shower Category
Tub Spouts
Connection (In.)
1/2
Cover Material
Zinc
Connection
1/2 in
Material of Construction
Zinc
Includes
Tub Spout
Features
Timeless, Victorian Era Architecture, Durable, Solid Metal
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Includes Plaster Guard
No
Connection Type
Slip-fit
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
CEC Compliant
CEC Compliant
Includes Tub Spout
Tub Spout Included
Includes Check Stop
Check Stop Not Included
Trim Finish
Brushed Nickel, Polished Chrome
Tub Spout Material
Metal
Tub Spout Type
Pull Up Diverter Spout
Color
Chrome
ADA Compliant
No
Drain Included
No
Integral Stops
No
Temperature Limit Control
No
Faucet Operation
Manual
Number of Showerheads
0
Diverter Location
Tub Spout
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Faucet Handle Style
Knob
CEC Certified
Yes
Massage Feature
No
Theme
Traditional
Escutcheon Included
No
Scald Guard Included
No
Spout Reach (In.)
0.0
Handle Placement
Top
Weight
1.14
Number of Jets
0
Diverter Included
Yes
Hose Included
No
Number of Spray Patterns
0
Vandal Resistant
No
Shower Arm Included
No
Activation Type
Lift
Pause Control
No
Number of Handles
1
Collection
Alexandria
Installation Type
Wall Mounted
Valve Included
No
Handles Included
Yes
Assembly Required
No
Product Type
Tub Diverter Spout
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Universal Fit
Compatible Series
Alexandria Collection

Description

Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Alexandria Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 6 1/8 in, Trim Finish Brushed Nickel, Polished Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.