Diverter Tub Spout
Mfr # S-1562-BN
Zoro # G7245962
product price: $60.89
/eaKey Features
Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
6 1/8 in
Finish
Brushed Nickel
Type
Diverter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1562-BN
Zoro #
G7245962
UPC #
671252090387
Country of Origin
China
Dimensions
Connection Size
1/2 In. copper
Length (In.)
5-7/16
Size
6 1/8 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Height
2.64
Width
2.64
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
6.09
Spout Height (In.)
2.75
Max Deck Thickness (In.)
0.0
Description
Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Chelsea Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 6 1/8 in, Trim Finish Brushed Nickel, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.