Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Tub Spout

  • Mfr # S-1569-BN

  • Zoro # G4802189


product price: $64.49
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
5 3/4 in
Finish
Brushed Nickel
For Use With
Universal Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1569-BN
Zoro #
G4802189
UPC #
671252127243
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Manufacturers Warranty Length
5 yr
Size
5 3/4 in
Tub Spout Connection Size
1/2 in
Spout Height (In.)
2.5
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Width
2.037
Shower Head Face Diameter
0.0
Spout Length (In.)
5.75
Height
5.745

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
5 3/4 in
Finish
Brushed Nickel
For Use With
Universal Fit
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Material of Construction
Zinc
Color
Nickel
Includes Valve
Valve Not Included
CEC Compliant
CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Connection Type
Slip-fit
Includes Handle
Handle Not Included
Features
Clean, Crisp, Modern Design, Easy Installation
Includes Tub Spout
Tub Spout Included
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Tub Spout Material
Metal
Tub Spout Type
Pull Up Diverter Spout
Trim Finish
Brushed Nickel
Weight
0.95
Escutcheon Included
No
Massage Feature
No
Handle Placement
Top
Diverter Included
Yes
Number of Spray Patterns
0
Diverter Location
Tub Spout
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Lift
Valve Included
No
Assembly Required
Yes
Collection
Kubos
Hose Included
No
Installation Type
Wall Mounted
Number of Showerheads
0
Theme
Modern
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Number of Handles
1
Drain Included
No
CEC Certified
Yes
Warranty
Limited Lifetime
Vandal Resistant
No
Temperature Limit Control
No
Scald Guard Included
No
ADA Compliant
No
Spout Reach (In.)
0.0
Faucet Handle Style
Knob
Handles Included
Yes
Shower Arm Included
No
Pause Control
No
Integral Stops
No
Number of Jets
0
Product Type
Tub Spout
Compatible Series
Kubos Collection
Compatible Product Type
Bathtubs
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Spout, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Bathtubs, For Use with Series Kubos Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 5 3/4 in, Trim Finish Brushed Nickel, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.