Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Tub Spout

  • Mfr # S-1569

  • Zoro # G2756859


product price: $55.85
/ea

Key Features

Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Material
Plastic
Spout Reach
5 3/4 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-1569
Zoro #
G2756859
UPC #
671252127205
Country of Origin
China

Dimensions

Connection Size
1/2 In. copper
Size
5 3/4 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Height
5.745
Width
2.037
Spout Length (In.)
5.75
Spout Height (In.)
2.5
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Tub Spout Connection Type
Slip-Fit
Material
Plastic
Spout Reach
5 3/4 in
Finish
Polished Chrome
For Use With
Bathtubs
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Connection
1/2 in Copper Slip-Fit
Sub-Category
Faucet Spouts
Material of Construction
Zinc
Connection Type
Slip-fit
Features
Square, Modern Design
Includes Tub Spout
Tub Spout Included
Includes Valve
Valve Not Included
CEC Compliant
CEC Compliant
Ligature Resistant
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
No
Includes Stem
Stem Not Included
Tub Spout Type
Pull Up Diverter Spout
Tub Spout Material
Metal
Trim Finish
Polished Chrome
Number of Handles
1
ADA Compliant
No
Number of Holes
1
Color
Chrome
Temperature Limit Control
No
Number of Spray Patterns
0
Valve Included
No
Number of Jets
0
Collection
Kubos
Escutcheon Included
No
CEC Certified
Yes
Massage Feature
No
Self-Cleaning Nozzles
No
Theme
Modern
Hose Included
No
Weight
0.95
Spout Reach (In.)
0.0
Diverter Included
Yes
Installation Type
Wall Mounted
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Assembly Required
Yes
Vandal Resistant
No
Handle Placement
Top
Pause Control
No
Drain Included
No
Activation Type
Lift
Faucet Handle Style
Knob
Diverter Location
Tub Spout
Warranty
Limited Lifetime
Scald Guard Included
No
Shower Arm Included
No
Rough-in Valve Template Included
No
Integral Stops
No
Number of Showerheads
0
Handles Included
Yes
Product Type
Tub Spout
Compatible Series
Kubos Collection
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Bathtubs

Description

Tub Spout, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Bathtubs, For Use with Series Kubos Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 5 3/4 in, Trim Finish Polished Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.