
Diverter Valve And Tub Spout
Mfr # SM-7430-P-BN
Zoro # G1123766
product price: $783.49
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 In. NPTF; NPTM
Finish
Brushed Nickel
For Use With
Speakman Caspian CPT-7400-P-BN Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve, Speakman Chelsea S-1561-BN Tub Spout, Speakman S-2500-BN Shower Arm and Flange, Speakman Caspian S-3014-BN Shower Head
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass, Plastic, Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-7430-P-BN
Zoro #
G1123766
UPC #
-
Country of Origin
China
Dimensions
Connection Size
1/2 In. NPTF; NPTM
Height
0.0
Length
0.0
Width
0.0
Spout Length (In.)
6.09
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.64
Hose Length (In.)
0.0
Shower Head Face Diameter
3.78
Description
Shower and Tub System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve combo unit, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.