Zoro Homepage

Double Pedal Mixing Valve, Wall Mounted

  • Mfr # S-3219

  • Zoro # G4627296


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Universal Fit
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3219
Zoro #
G4627296
UPC #
671252045868
Country of Origin
United States

Dimensions

Width
5.75
Overall Height
9 in
Length
14.0
Connection Size
1/2 In. NPTF
Height
9.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Overall Width
5 3/4 in
Overall Depth
14 in

Details

Sub-Category
Valves
Fits Brand
Universal Fit
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Item
Double Pedal Foot Valve
Outlet (In.)
1/2
Features
Self-closing Mixing Valve, Polished Chrome Plated Brass, Pedal Extends 5-1/4" From Wall, Renewable Operating Units.
Inlet
1/2"
Outlet
1/2"
Connection (In.)
1/2 NPTF
Inlet (In.)
1/2
Color/Finish
Polished Chrome
Connection
1/2 in FNPT
Use With Water Temp.
Hot/Cold
ADA Compliant
No
Number of Holes
2
Connection Type
Threaded Pipe
Color
Chrome
Number of Handles
0
Theme
Commercial
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Vandal Resistant
No
Number of Jets
0
Collection
Commander
Drain Included
No
Integral Stops
No
Escutcheon Included
No
Spout Reach (In.)
0.0
Installation Type
Wall Mounted
Diverter Included
No
Temperature Limit Control
No
Number of Showerheads
0
Number of Spray Patterns
0
Valve Included
No
Assembly Required
No
Shower Arm Included
No
Hose Included
No
Handles Included
No
Pause Control
No
Massage Feature
No
Warranty
5 Year Limited
Weight
3.5
Product Type
Foot Pedal Valve Assembly
Connection Gender
Female
Compatible Brand
Universal Fit
For Water Temperature
Hot/Cold
Compatible Series
Healthcare
Part Type
Foot Pedals and Parts
Flow Rate - Maximum
2.2 gpm
Includes Mixing Valve
Mixing Valve Included
Legend Style
No Index
Ligature Resistance
Not Ligature-Resistant

Description

Foot Pedal, Fits Brand Universal Fit, Finish Chrome, Overall Width 5 3/4 in, Use With Water Temp. Hot/Cold, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.