Double Point Hook, Brushed Nickel
Mfr # SA-1008-BN
Zoro # G3714999
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Number of Hooks
2
Collection
Neo
Depth
3 1/2 in
Height
3.5
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-1008-BN
Zoro #
G3714999
UPC #
671252104510
Country of Origin
China
Dimensions
Depth
3 1/2 in
Height
3.5
Width
3.4
Hook Height
3 3/8 in
Base Dia.
2-11/64 in
Hook Base Width
2 1/8 in
Length
2.17
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Description
Double Point Hook, Points per Hook 2, Number of Hooks 2, Working Load Limit 10 lb, Hook Height 3 3/8 in, Hook Base Width 2 1/8 in, Brass, Base Dia. 2-11/64 in, Depth 3 1/2 in, Weight 0.44 lb, Includes Mounting Hardware, Hardware Included, Mounting Wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.