Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drains

  • Mfr # S-3470-MB

  • Zoro # G504662022


product price: $50.75
/ea

Key Features

Material of Construction - Drains
Stainless Steel, Brass, Plastic
Color - Drains
Polished Chrome
Width
1
Height (In.)
2
Length (In.)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-3470-MB
Zoro #
G504662022
UPC #
671252141683
Country of Origin
China

Dimensions

Width
1
Height (In.)
2
Length (In.)
8

Details

Material of Construction - Drains
Stainless Steel, Brass, Plastic
Color - Drains
Polished Chrome
Weight
0.79

Description

Featuring a chrome plated brass construction, this push pop-up drain is compatible with every Speakman Commander Widespread Faucet, and also works with Commander SC-3084-LD, SC-5724, and SC-7122 Centerset Faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.