This item is Discontinued.

Speakman Drench Hose & Eyewash Combo W/ Vacuum Breaker & Non-aerated Sprays SE-927-VB-NA

Drench Hose & Eyewash Combo W/ Vacuum Breaker & Non-aerated Sprays (Discontinued)

  • Mfr # SE-927-VB-NA
  • Zoro # G2865706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-927-VB-NA
Zoro #
G2865706
UPC #
671252104794
Country of Origin
China

Dimensions

Height
10.5
Width
4.25
Length
5.5
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Eyewash and Drench Hose
Color
Chrome
Weight
3.5
For Use With
Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG20-2020 3/8" self-closing valve, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0390 4 non-aerated spray heads
Finish
Polished Chrome
Certifications
ANSI Z358.1 IAPMO Certified
Collection
Eyesaver
Pause Control
No
Number of Handles
1
Vandal Resistant
No
Flow Type
Aerated & Laminar
Number of Holes
0
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Number of Jets
0
Assembly Required
No
Self-Cleaning Nozzles
Yes
Valve Type
Ball Valve
Integral Stops
No
Warranty
3 Year Limited
Handle Placement
Front
Escutcheon Included
No
Number of Spray Patterns
0
Scald Guard Included
No
Installation Type
Counter Mounted
Faucet Handle Style
Squeeze
Handles Included
Yes
Rough-in Valve Template Included
No
Theme
Industrial
Connection Type
Threaded Pipe
Shower Arm Included
No
Temperature Limit Control
No
Activation Type
Squeeze
Number of Showerheads
0
Spout Reach (In.)
0.0
Hose Included
No
Valve Included
Yes
Drain Included
No
Diverter Included
No
Massage Feature
No

Description

SE-927-VB-NA Deck Mounted Drench Hose & Eyewash Combination with Vacuum Breaker and Non-aerated Sprays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.