Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower Combination, Floor Mount, Galvanized Steel Pipe, 91.75 H, Stainless Steel Bowl

  • Mfr # SE-1250

  • Zoro # G6720901


product price: $1,561.23
/ea
Free Shipping & Returns

Key Features

Height
91.75
Color
Green
Mount Type
Floor
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1250
Zoro #
G6720901
UPC #
671252101625
Country of Origin
China

Dimensions

Height
91.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Shower Handle Length
45-1/2"
Width
15.0
Head Dia.
2-1/5"
Length
31.75
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Bowl Diameter
15 in
Spout Length
0
Fitting Size
1-1/4"
Bowl Dia.
15"

Details

Item
Emergency Shower Combination
Color
Green
Mount Type
Floor
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1
Shower Head Material
Plastic
Flow Rate
4.9 GPM @ 30 PSI-Eye/Face Wash & 20 GPM-Shower
Eyewash Bowl Material
Stainless Steel
Includes
Universal Emergency Sign and an Installation, Operations and Maintenance Guide
Eyewash Activation
Push Handle
ADA Compliance
Yes
ANSI Compliant
Yes
Valve Material
Chrome Plated Brass
Shower Handle Material
Plastic
Heat Traced
No
Fitting Material
Plastic
Weight
36.41
Finish
DuraJade Powder Coat
For Use With
Speakman Repair Part RPG47-0044 SS extension pull rod, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman Repair Part RPG63-0094 Supply hose-emergency showers, Speakman Optimus SE-1000 Eye And Face Wash Plastic Bowl Wall Mount System, Speakman Optimus SE-1050 Eye And Face Wash Stainless Steel Bowl Wall Mount System, Speakman Optimus SE-1055 Stainless Steel Eye And Face Wash Bowl Wall Mount System, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman Lifesaver SE-820 8 In. Stainless Steel Shower Head, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Eye Wash Covering
No
Pause Control
No
Shower Head Function
Single Function
Self-Cleaning Nozzles
Yes
Material of Construction
Stainless Steel & Plastic
Rough-in Valve Template Included
No
Faucet Handle Style
Paddle
Theme
Industrial
Connection Type
Threaded Pipe
Warranty
3 Year Limited
Flow Type
Aerated
Valve Type
Ball Valve
Number of Spray Patterns
1
Drain Included
No
Escutcheon Included
No
Temperature Limit Control
No
Number of Handles
1
Diverter Included
No
Assembly Required
No
Galvanized location
Pipe & Fittings
Installation Type
Floor Mounted
Shower Head Shape
Round
Collection
Optimus
Handle Placement
Side
Hose Included
No
Spout Reach (In.)
0.0
Handles Included
Yes
Certifications
ANSI Z358.1 IAPMO Certified
Massage Feature
No
Number of Holes
3
Integral Stops
No
Number of Jets
0
Vandal Resistant
No
Number of Showerheads
1
Shower Arm Included
No
Scald Guard Included
No
Valve Included
Yes
Activation Type
Push Handle/Pull Rod
Eyewash Handle Material
Plastic
Assembly
Unassembled
Shower Head Activates By
Pull Rod
Eye Wash Activates By
Push Handle
Eye Wash Bowl Material
Stainless Steel
Eye Wash Handle Material
Stainless Steel
Eye Wash and Shower Mounting
Floor
Eyewash Covering
No
Assembled/Unassembled
Unassembled
Showerhead Material
Plastic

Description

Shower with Face/Eyewash, Eye Wash and Shower Mounting Floor, Showerhead Material Plastic, Head Dia. 2-1/5 In., Showerhead Activates By Pull Rod, Fitting Size 1-1/4 In., Pipe Material Galvanized Steel, Standards ANSI Z358.1, Includes Universal Emergency Sign and an Installation, Operations and Maintenance Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.