Zoro Homepage
This item is Discontinued.
Speakman Drench Shwr w/Face/Eyewash, Recsd Wall, Head Dia.: 8" SE-575-DP-238

Drench Shwr w/Face/Eyewash, Recsd Wall, Head Dia.: 8" (Discontinued)

  • Mfr # SE-575-DP-238
  • Zoro # G7212012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-575-DP-238
Zoro #
G7212012
UPC #
671252001116
Country of Origin
United States

Dimensions

Spray Head Diameter
8"

Details

Item
Shower with Face/Eyewash
Pipe Material
Brass
Shower Spray Head Material
Brass
Includes
Safety Sign
Standards
ANSI Z358.1
Heat Traced
No
Shower Handle Material
Stainless Steel
Assembled/Unassembled
Assembled
Eye Wash Covering
No
Eye Wash Bowl Material
No Bowl
Mount Type
Recessed
Inlet Connection Type
1" NPT
Activation
Pull Handle
ADA Compliant
Yes
ANSI Compliance
Yes

Description

Shower with Face/Eyewash, Eye Wash and Shower Mounting Recessed, Shower Head Material Brass, Head Dia. 8 In., Shower Head Activates By Pull Handle, Fitting Size 1 In. NPT, Pipe Material Brass, Standards ANSI Z358.1, Includes Safety Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.