Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Dual Handle 5-7/8" Mount, 1 Hole Shower Valve and Trim, Polished Chrome SM-5400

Dual Handle 5-7/8" Mount, 1 Hole Shower Valve and Trim, Polished Chrome (Discontinued)

  • Mfr # SM-5400
  • Zoro # G3538586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5400
Zoro #
G3538586
UPC #
671252084768
Country of Origin
China

Dimensions

Diverter Tub Spout Length
0
Width
7.5
Manufacturers Warranty Length
5 yr
Height
7.5
Connection Size
1/2 NPT female & 1/2 copper tube female
Length
3.5
Hose Length
0
Trim Plate Width
7 1/2 in
Trim Plate Height
7 1/2 in
Handle Length
3 1/2 in
Trim Plate Depth
4 5/16 in
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
5-7/8"
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Metal Lever
Flow Rate
1.50 to 2.50 GPM
Handle Material
Zinc
Number of Handles
1
Weight
4.3
Tub and Shower Category
Shower Valves
Standards
ASME A112.18.1, ASSE 1016, CSA B125.1
Max. Flow
1.5 to 2.5 GPM
Material of Construction
Brass & Plastic
Connection
1/2 in
Type
Wall
Ligature Resistant
No
Includes
Rough-In Template
Item
Shower Valve and Trim
Residential / Commercial
Both
Compliance
ASSE and ASME
Faucet Finish
Polished Chrome
Valve Type
Compression
Features
Anti-Scald Pressure Balanced Protection, Independent Center Sleeve Which Allows Up to 1 in. Of Roughing In Variation, Temperature Can Be Adjusted Through the Temperature Limit Stops and the Valves Have a Ceramic Temperature Regulating Module
Material
Brass
Color
Chrome
ADA Compliance
Yes
Connection Type
NPT and Sweat/Solder
For Use With
Speakman SentinelPro CPT-5401 Thermostatic Pressure Balance Diverter Valve Trim, Speakman SentinelPro CPV-TP-DV Thermostatic Pressure Balance Diverter Valve
Includes Handle
Yes
Trim Plate Material
Plastic
Includes Valve
Yes
Includes Cartridge
Yes
Includes Check Stop
Yes
Includes Stem
No
Trim Plate Shape
Circle
Trim Finish
Polished Chrome
Includes Drain Stopper
No
Includes Trim Plate
Yes
Includes Tub Spout
No
Handles Included
Yes
Handle Placement
Center of Valve
Valve Included
Yes
Installation Type
Wall Mounted
Activation Type
Rotate Handle
Number of Showerheads
0
Escutcheon Included
No
Assembly Required
No
Faucet Handle Style
Lever
Collection
SentinelPro
Scald Guard Included
Yes
Integral Stops
Yes
Hose Included
No
Spout Reach (In.)
0.0
Theme
Commercial
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Temperature Limit Control
Yes
Number of Spray Patterns
0
Shower Arm Included
No
Diverter Included
Yes
Drain Included
No
Warranty
Limited Lifetime
Self-Cleaning Nozzles
No
Diverter Location
Shower Valve
Number of Jets
0
Massage Feature
No
Rough-in Valve Template Included
Yes
Pause Control
No

Description

Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With SentinelPro Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 2, Speakman, 1/2 in Female Copper Sweat, Trim Finish Polished Chrome, Trim Plate Depth 4 5/16 in, Trim Plate Height 7 1/2 in, Trim Plate Material Plastic, Trim Plate Width 7 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA, CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.