Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Head Drench Hose, Wall, 6 ft.

  • Mfr # SEF-9200-ILR

  • Zoro # G6992307


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
For Use With
Speakman Repair Part RPG05-2200 Open Cell Foam Diffuser - 24 pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, VACUUM BREAKER RPG, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Seal Washer and Screws
Includes
Identification Sign, Inspection Tag, Mounting Hardware
Length
18.0
Width
13.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-9200-ILR
Zoro #
G6992307
UPC #
671252051739
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.0
Width
13.0
Height
5.0
Hose Length
5 ft
Connection Size
11/16-18 UNC-2A
Inlet Pipe Size
1/2 in
Inlet Size
1/2" NPT
Head Dia.
1-1/2"

Details

Item
Eyewash and Drench Hose
Color
Chrome
For Use With
Speakman Repair Part RPG05-2200 Open Cell Foam Diffuser - 24 pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, VACUUM BREAKER RPG, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Seal Washer and Screws
Includes
Identification Sign, Inspection Tag, Mounting Hardware
Flow Rate
2.32 GPM
Standards
ANSI/ISEA Z358.1
Number of Spray Heads
2
Minimum Flow Rate
4 gpm
Mounting Style
Standard
ANSI Compliant
Yes
Eye Wash and Shower Mounting
Wall
Installation Type
Plumbed
Hose Material
Brass
Covers
Flip Top
Drench Hose Valve Type
Stay-Open
Mount Type
Faucet
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
ADA Compliant
No

Description

Dual Head Drench Hose, Color Yellow, Hose Length 5 ft, Hose Material Brass, Includes Identification Sign, Inspection Tag, Mounting Hardware, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Mount Type Faucet, Mounting Style Standard, Drench Hose Valve Type Stay-Open, Installation Type Plumbed, Minimum Flow Rate 4 gpm, Number of Spray Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.