Shop SPEAKMAN
See all product information
Create Account
Duo Trim & Shower & Tub Combination, Less Valve, Polished Chrome, 1.75 GPM
- Mfr # SLV-4030-BN-E175
- Zoro # G824448146
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel, Plastic
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLV-4030-BN-E175
- Zoro #
- G824448146
- UPC #
- 671252180477
- Country of Origin
- China
Details
- Item
- Shower System Combination
- Material
- Brass, Zinc, Stainless Steel, Plastic
- Finish
- Brushed Nickel
Description
The Duo Trim, Shower and Tub Combination will invigorate your room with its modern styling and the option to add a second metal to the fixture for a mixed metal look. The trim and shower combination pairs perfectly with the Duo collection of faucets and other bathroom accessories. The Duo Trim and Shower Combination includes the Duo Shower Valve Trim (CPT-4600-BN), the Duo Showerhead (S-4600-BN-E175), 1.75 GPM flow rate, the Neo Shower Arm and Flange (S-2540-BN) and the Duo Diverter Tub Spout (S-4651-BN) . Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.