Zoro Homepage

Dust Covers, For Use w/2WLL7, PK20

  • Mfr # RPG07-0104

  • Zoro # G3017174


product price: $89.69
/pk 20, $4.48/ea
Free Shipping & Returns

Key Features

Sub-Category
Safety eyewash
Material
Plastic
Material of Construction
Plastic
Standards
ANSI Z358.1-2014
For Use With
Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG07-0104
Zoro #
G3017174
UPC #
671252052835
Country of Origin
China

Dimensions

Size
3-1/2" x 5-1/2"
Length
39/64 in
Length (In.)
3-1/2
Height
1/10 in
Width
39/64 in
Depth
3 1/2 in

Details

Sub-Category
Safety eyewash
Material
Plastic
Material of Construction
Plastic
Standards
ANSI Z358.1-2014
For Use With
Eyewash
Item
Flip Top Dust Covers
For Use With Mfr. Model Number
SE-697
Features
Dust Covers Protect Against Airborne Contaminants
Color
Yellow
Compatible with Series
Speakman

Description

Flip Top Dust Covers, Color Yellow, Compatible with Series Speakman, For Use With Eyewash, Material Plastic, Depth 3 1/2 in, Features Dust Covers Protect Against Airborne Contaminants, Height 1/10 in, Standards ANSI Z358.1-2014, Width 39/64 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.