Zoro Homepage

Echo Low Flow Multi-Function Shower Head in Matte Black

  • Mfr # S-4200-MB-E2

  • Zoro # G506513711


product price: $79.51
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
4.75
Width
4.75
Height
3.75
Weight
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4200-MB-E2
Zoro #
G506513711
UPC #
671252150883
Country of Origin
China

Dimensions

Length
4.75
Width
4.75
Height
3.75

Details

Material
Plastic
Weight
0.6

Description

The Echo S-4200-BN-E2 2.0 gpm Low Flow Shower Head is specifically engineered to deliver a complete and versatile shower experience in a low flow or low pressure setting. Featuring 84 individual nozzles and a brilliant brushed nickel finish, all it takes is a simple click of the lever mechanism to choose between full-coverage, intense and massage spray patterns. The clean, round, and modern design shower head is ideal for any bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.