Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Emerg Shwr, Floor, Plastic Shwr Hd, 8 in SE-253

Emerg Shwr, Floor, Plastic Shwr Hd, 8 in (Discontinued)

  • Mfr # SE-253
  • Zoro # G7091664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-253
Zoro #
G7091664
UPC #
671252083181
Country of Origin
United States

Dimensions

Pipe Dimensions
24-1/4"L x 1-1/4" dia., 6"L x 1" dia., 12"L x 1-1/4" dia., 45-1/2"L x 1-1/4" dia.

Details

Item
Emergency Shower
Pipe Material
Brass
Flow Rate
20 gpm
Ball Valve Type
1" NPT Female Chrome-Plated Brass, Stay Open
Includes
Universal Emergency Sign, Inspection Tag, Instruction Booklet
Standards
ANSI Z358.1
ADA Compliant
No

Description

Emergency Shower, ADA Compliant No, Handle Length 29 In., Handle Material Stainless Steel, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.