Zoro Homepage
This item is Discontinued.
Speakman Emergency Combo Unit Sign SGN3

Emergency Combo Unit Sign (Discontinued)

  • Mfr # SGN3
  • Zoro # G1219745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGN3
Zoro #
G1219745
UPC #
671252001147
Country of Origin
United States

Dimensions

Width
12.0
Length
0.03
Height
7.875
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Emergency Sign
Color
Green
Integral Stops
No
Handles Included
No
Escutcheon Included
No
Drain Included
No
Massage Feature
No
Number of Holes
0
Shower Arm Included
No
Number of Jets
0
Material of Construction
Plastic
Theme
Industrial
Self-Cleaning Nozzles
No
Weight
0.5
Assembly Required
No
Warranty
3 Year Limited
Diverter Included
No
Temperature Limit Control
No
Number of Showerheads
0
Collection
Alarms & Signs
Number of Spray Patterns
0
Scald Guard Included
No
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Pause Control
No
Valve Included
No
Rough-in Valve Template Included
No
Number of Handles
0
Hose Included
No
Vandal Resistant
No

Description

The Speakman branded emergency shower and eyewash safety sign comes complete with ties allowing the user to prominently signal the location of an emergency shower and eyewash station. The sign is high visibility green with white lettering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.