Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Eyewash Sign, 7 7/8 x 12 in

  • Mfr # SGN1

  • Zoro # G3715717


product price: $30.55
/ea

Key Features

Material
Plastic
Color
Green
Height
7.875
Width
7.875
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGN1
Zoro #
G3715717
UPC #
671252011573
Country of Origin
China

Dimensions

Height
7.875
Width
7.875
Length
0.03
Thickness
0.125 in
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Emergency Sign
Material
Plastic
Color
Green
Standards
OSHA
Legend/Background Color
White on Green
Subject Matter
Safety Signs
Legend
Emergency Wash
Legend Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Metal Detectable
No
Sign Header
No Header
Sign Material
Plastic
Outdoor Life Expectancy
10 yr
Sign Shape
Vertical Rectangle
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
150 ft
Graffiti Resistant
No
ADA Compliant
Yes
Write on Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
Yes
Sign Legend Background Color
Green
Mirror Print
No
Protective Coating
No Protective Coating
Printed Language
English
Sign Mounting Style
Mounting Holes
Number of Printed Sides
1
Chemical Resistant
No
Average Outdoor Durability
10 yr
State Specific Sign
No
Maximum Service Temperature
120 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
60 ft
Sign Legend Text Color
White
UV Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
Yes
Scald Guard Included
No
Handles Included
No
Escutcheon Included
No
Collection
Alarms & Signs
Temperature Limit Control
No
Theme
Industrial
Number of Holes
0
Number of Handles
0
Warranty
3 Year Limited
Pause Control
No
Spout Reach (In.)
0.0
Vandal Resistant
No
Number of Spray Patterns
0
Material of Construction
Plastic
Installation Type
Wall Mounted
Valve Included
No
Drain Included
No
Weight
0.5
Diverter Included
No
Shower Arm Included
No
Number of Jets
0
Hose Included
No
Self-Cleaning Nozzles
No
Integral Stops
No
Number of Showerheads
0
Assembly Required
No
Massage Feature
No
Rough-in Valve Template Included
No
Product Type
Emergency Eyewash Sign
Glow-in-the-Dark
No
Mount Style
Surface

Description

Emergency Eyewash Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.