Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Emergency Shower and Eye & Face Wash SE-7001-220V50C

Emergency Shower and Eye & Face Wash (Discontinued)

  • Mfr # SE-7001-220V50C
  • Zoro # G4081362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-7001-220V50C
Zoro #
G4081362
UPC #
671252095009
Country of Origin
United States

Dimensions

Height
94.0
Width
14.25
Hose Length (In.)
0.0
Length
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Heat Traced Emergency Shower Combination
Color
Green
Vandal Resistant
No
Flow Type
Aerated
Diverter Included
No
Self-Cleaning Nozzles
Yes
Connection Type
Threaded Pipe
Number of Showerheads
1
Number of Spray Patterns
1
Handles Included
Yes
Handle Placement
Top and Side
Hose Included
No
Activation Type
Push Handle/Pull Rod
Massage Feature
No
Valve Type
Ball Valve
Installation Type
Floor Mounted
Scald Guard Included
No
Rough-in Valve Template Included
No
Number of Holes
3
Warranty
3 Year Limited
Assembly Required
No
Temperature Limit Control
No
Material of Construction
Steel, Brass, Aluminum, Plastic, Stainless Steel
Valve Included
Yes
Galvanized location
Pipe & Fittings
Certifications
ANSI Z358.1 IAPMO Certified
Number of Handles
2
Shower Arm Included
No
Number of Jets
0
Collection
Safe-T-Zone
Shower Head Function
Single Function
Faucet Handle Style
Pull Rod and Paddle
Drain Included
No
For Use With
Speakman Repair Part RPG03-0263 Repair group for Spindle, Speakman Repair Part RPG05-0748 Bullhorn & sprayheads SE-7000, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1922 1 In. Ball Valve for SE-6000, Speakman Repair Part RPG20-2000 1/2” 3-Way Ball Valve Repair Group for SE-7000, Speakman Repair Part RPG38-0395 4 spray heads for heat traced, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman Lifesaver SE-810 8 In. Plastic Shower Head
Spout Reach (In.)
0.0
Integral Stops
No
Weight
0.0
Theme
Industrial
Shower Head Shape
Round
Finish
DuraJade Powder Coat
Escutcheon Included
No
Pause Control
No

Description

Heat Trcd Emrgnc Shwr w/Eye and Face Wsh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.