
Emergency Shower and Eyewash with Freeze Protection Valve
Mfr # SE-693-FPV
Zoro # G304662031
product price: $2,152.80
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, Brass, Plastic & Steel
Color
DuraJade Powder Coat
Height
93.75
Width
14.88
Length
30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-693-FPV
Zoro #
G304662031
UPC #
671252048050
Country of Origin
China
Dimensions
Height
93.75
Width
14.88
Length
30
Details
Material
Stainless Steel, Brass, Plastic & Steel
Color
DuraJade Powder Coat
Weight
45.5
Description
Speakman traditional series combination emergency stations provide the highest level of performance in times of need. All traditional series combination stations feature an impeller action deluge showerhead and a 1-1/4" DuraJade powder coated stanchion. The SE-693 model features a stay open ball valve, allowing hands free operation once the shower has been activated and an SE-582 eyewash. The high visibility yellow pull rod, makes finding the SE-693 easy in an emergency. The SE-693 meets ANSI Z385.1 compliance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.