Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower Combination, 0.0 H, Stainless Steel Bowl, Chrome

  • Mfr # SE-1255-HFO

  • Zoro # G2867535


product price: $3,810.16
/ea
Free Shipping & Returns

Key Features

Height
0.0
Color
Chrome
Flow Rate
4.9 GPM @ 30 PSI-Eye/Face Wash & 20 GPM-Shower
Shower Spray Head Diameter
0
Eyewash Bowl Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1255-HFO
Zoro #
G2867535
UPC #
671252116155
Country of Origin
China

Dimensions

Height
0.0
Shower Spray Head Diameter
0
Width
0.0
Length
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Chrome
Flow Rate
4.9 GPM @ 30 PSI-Eye/Face Wash & 20 GPM-Shower
Eyewash Bowl Material
Stainless Steel
Weight
47.0
Finish
Stainless Steel
For Use With
Speakman Repair Part RPG47-0044 SS extension pull rod, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman Repair Part RPG63-0094 Supply hose-emergency showers, Speakman Optimus SE-1000 Eye And Face Wash Plastic Bowl Wall Mount System, Speakman Optimus SE-1050 Eye And Face Wash Stainless Steel Bowl Wall Mount System, Speakman Optimus SE-1055 Stainless Steel Eye And Face Wash Bowl Wall Mount System, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman Lifesaver SE-820 8 In. Stainless Steel Shower Head, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Warranty
3 Year Limited
Hose Included
No
Material of Construction
Stainless Steel & Plastic
Escutcheon Included
No
Number of Spray Patterns
0
Number of Holes
0
Installation Type
Floor Mounted
Valve Included
No
Drain Included
No
Assembly Required
No
Integral Stops
No
Vandal Resistant
No
Certifications
ANSI Z358.1 IAPMO Certified
Flow Type
Aerated
Number of Showerheads
0
Shower Head Function
Single Function
Massage Feature
No
Self-Cleaning Nozzles
No
Collection
Optimus
Number of Jets
0
Diverter Included
No
Scald Guard Included
No
Shower Arm Included
No
Handles Included
Yes
Number of Handles
3
Temperature Limit Control
No
Faucet Handle Style
Pull Rod, Paddle, and Foot Pedal
Rough-in Valve Template Included
No
Handle Placement
Front and Side
Theme
Industrial
Pause Control
No
Shower Head Shape
Round
Spout Reach (In.)
0.0

Description

Meet the Optimus SE-1255 SS Eye And Face Wash Bowl Combination Emergency Shower System. The Optimus, featuring a dual aerated emergency eye wash and two individual face pads, delivers soothing, full-coverage relief to all affected areas of the face. When combined with an emergency shower, the Optimus instantly transforms into an all-in-one safety solution. But this complete safety station is so much more than what meets the eye. By easily switching the pipe fittings and adding an extended pull rod, the Optimus can be adjusted to comply with ADA height specifications. All SS construction offers added corrosion resistance and durability. The top or side supply inlets allow the Optimus to be installed into existing plumbing connections. The Optimus Eye and Face Wash Shower Combination is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.