Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower Combination, 93.75 H, Plastic Bowl, Green

  • Mfr # SE-697-HFO

  • Zoro # G2866808


product price: $1,614.99
/ea
Free Shipping & Returns

Key Features

Height
93.75
Color
Green
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Eyewash Bowl Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-697-HFO
Zoro #
G2866808
UPC #
671252021237
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 in.
Length
30.0
Width
14.88
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Green
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Plastic
Finish
DuraJade Powder Coat
Weight
44.5
Warranty
3 Year Limited
Vandal Resistant
No
Diverter Included
No
Number of Holes
3
Faucet Handle Style
Pull Rod, Paddle, and Foot Pedal
Certifications
ANSI Z358.1 IAPMO Certified
Temperature Limit Control
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Scald Guard Included
No
Number of Jets
0
Connection Type
NPT
Galvanized location
Pipe & Fittings
Assembly Required
Yes
Integral Stops
No
Number of Spray Patterns
1
Shower Arm Included
No
Rough-in Valve Template Included
No
Number of Handles
3
Pause Control
No
Shower Head Function
Single Function
Valve Included
Yes
Collection
Safe-T-Zone Traditional
Massage Feature
No
Drain Included
No
Hose Included
No
Handle Placement
Front and Side
Flow Type
Aerated & Laminar
Theme
Industrial
Escutcheon Included
No
Valve Type
Ball Valve
Number of Showerheads
1
Spout Reach (In.)
0.0
Activation Type
Push Handle/Pull Rod
Handles Included
Yes
Shower Head Shape
Round
Installation Type
Floor Mounted
Self-Cleaning Nozzles
Yes

Description

Traditional Series SE-697-HFO Combination Emergency Station with Plastic Bowl Eyewash with Hand & Foot Activator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.