Zoro Homepage

Emergency Shower Combination, 93.75 H, Stainless Steel Bowl, Chrome

  • Mfr # SE-623

  • Zoro # G1377437


product price: $5,854.93
/ea
Free Shipping & Returns

Key Features

Height
93.75
Color
Chrome
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Eyewash Bowl Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-623
Zoro #
G1377437
UPC #
671252010682
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Length
31.5
Width
23.25
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Chrome
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
For Use With
Speakman Repair Part G21-0082-PC-P Water Strainer Filter for SE-400, Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG05-0816 VC nut, stem, screws, oring, Speakman Repair Part RPG05-0817 Hydrant repair parts, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG10-0041 Shroud Repair Group for SE-400, Speakman Repair Part RPG10-0042 Shroud Spray Assembly for SE-400, Speakman Repair Part RPG21-0082-PC-P In line strainer for SE-400, Speakman Lifesaver SE-820 8 In. Stainless Steel Shower Head, Speakman SE-901-CR Self-closing Valve with Chain & Ring
Weight
28.0
Finish
Stainless Steel
Massage Feature
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Number of Showerheads
1
Collection
Safe-T-Zone Select
Number of Jets
0
Connection Type
Threaded Pipe
Assembly Required
No
Number of Holes
4
Certifications
ANSI Z358.1 IAPMO Certified
Handles Included
Yes
Valve Included
Yes
Shower Head Function
Single Function
Warranty
3 Year Limited
Theme
Industrial
Faucet Handle Style
Pull Rod and Paddle
Material of Construction
Stainless Steel, Brass, Plastic
Temperature Limit Control
No
Self-Cleaning Nozzles
Yes
Drain Included
No
Vandal Resistant
No
Handle Placement
Top and Side
Scald Guard Included
No
Diverter Included
No
Escutcheon Included
No
Shower Head Shape
Round
Number of Handles
2
Pause Control
No
Spout Reach (In.)
0.0
Valve Type
Ball Valve
Activation Type
Push Handle/Pull Rod
Installation Type
Floor Mounted
Number of Spray Patterns
1
Hose Included
No
Flow Type
Aerated
Integral Stops
No

Description

Speakman Stainless Steel Series combination shower & eye/face wash units feature a combination eye/face wash with six aerated sprays and a rectangular bowl combined on a stainless steel stanchion with a high performance stainless steel emergency shower that is activated by a stainless steel pull rod. The Speakman Select Series SE-623 Combination Stainless Steel Emergency Shower with Stainless Steel Bowl Eye/face wash is supplied with an SE-400 eye/face wash with stainless steel bowl and six aerated sprays. The SE-623 is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.