Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Speakman Emergency Shower Combination, 93.75 H, Stainless Steel Bowl, Green SE-603-30GPM

Emergency Shower Combination, 93.75 H, Stainless Steel Bowl, Green (Discontinued)

  • Mfr # SE-603-30GPM
  • Zoro # G2866869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-603-30GPM
Zoro #
G2866869
UPC #
671252047596
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Length
30.0
Width
23.25
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Green
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
Weight
46.0
Finish
DuraJade Powder Coat
Number of Handles
2
Connection Type
Threaded Pipe
Shower Arm Included
No
Escutcheon Included
No
Integral Stops
No
Diverter Included
No
Temperature Limit Control
No
Assembly Required
No
Number of Spray Patterns
1
Valve Included
Yes
Installation Type
Floor Mounted
Shower Head Function
Single Function
Theme
Industrial
Number of Holes
3
Drain Included
No
Spout Reach (In.)
0.0
Pause Control
No
Valve Type
Ball Valve
Flow Type
Aerated
Rough-in Valve Template Included
No
Collection
Safe-T-Zone Select
Certifications
ANSI Z358.1 IAPMO Certified
Handles Included
Yes
Handle Placement
Top and Side
Massage Feature
No
Scald Guard Included
No
Hose Included
No
Warranty
3 Year Limited
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Faucet Handle Style
Pull Rod and Paddle
Shower Head Shape
Round
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Vandal Resistant
No
Number of Jets
0
Activation Type
Push Handle/Pull Rod

Description

Select Series combination shower & eye/face wash units feature a combination eye/face wash with six aerated sprays and a rectangular bowl combined on a DuraJade powder coated galvanized steel stanchion with a high performance emergency shower head that is activated by a high visibility yellow pull rod. The Select Series SE-603-30GPM Emergency Combination Shower & Eye/face Wash is supplied with an SE-400 eye/face wash with stainless steel bowl. The SE-603-30GPM is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.