Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower, Horizontal, 20 gpm

  • Mfr # SE-227-SS

  • Zoro # G9525887


product price: $616.10
/ea
Free Shipping & Returns

Key Features

Pipe Material
Stainless Steel
Flow Rate
20 GPM @ 30 PSI
Installation Type
Wall Mounted
Ball Valve Type
Stainless Steel Brass, Stay Open
Shower Spray Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-227-SS
Zoro #
G9525887
UPC #
671252009099
Country of Origin
China

Dimensions

Height
29.0
Pipe Dimensions
1" NPT
Length
23.25
Width
8.0
Shower Handle Length
29"
Max Deck Thickness (In.)
0.0
Connection Size
1 In. NPT
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
8.0
Hose Length (In.)
0.0
Spray Head Diameter
8"

Details

Item
Emergency Shower
Pipe Material
Stainless Steel
Flow Rate
20 GPM @ 30 PSI
Installation Type
Wall Mounted
Ball Valve Type
Stainless Steel Brass, Stay Open
Shower Spray Head Material
Stainless Steel
Standards
ANSI Z358.1
Color
Chrome
For Use With
Speakman Repair Part RPG47-0044 SS extension pull rod, Speakman Lifesaver SE-820 8 In. Stainless Steel Shower Head, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Finish
Stainless Steel
Weight
6.5
Shower Handle Material
Stainless Steel
Number of Holes
0
Vandal Resistant
No
Drain Included
No
Spout Reach (In.)
0.0
Hose Included
No
Shower Arm Included
No
Handle Placement
Ceiling Mounted
Warranty
3 Year Limited
Material of Construction
Stainless Steel & Plastic
Pause Control
No
Valve Included
Yes
Escutcheon Included
No
Connection Type
Threaded Pipe
Assembly Required
No
Theme
Industrial
Massage Feature
No
Flow Type
Aerated
Rough-in Valve Template Included
No
ADA Compliant
No
Integral Stops
No
Valve Type
Ball Valve
Collection
Lifesaver
Shower Head Function
Single Function
Certifications
ANSI Z358.1 IAPMO Certified
Scald Guard Included
No
Number of Jets
0
Faucet Handle Style
Pull Rod
Self-Cleaning Nozzles
Yes
Shower Head Shape
Round
Number of Handles
1
Diverter Included
No
Number of Spray Patterns
1
Temperature Limit Control
No
Handles Included
Yes
Inlet Connection Type
1" NPT
Activation
Pull Rod
Mount Type
Wall
Number of Eyewash Spray Heads
1
ANSI Compliance
Yes

Description

Lifesaver emergency showers are designed to provide superior protection when emergencies arise. All Lifesaver deluge showers feature a high performance emergency shower head with integral flow control. The Lifesaver SE-227-SS Stainless Steel Horizontal Emergency Shower model features a horizontal overhead supply with stay open ball valve, allowing hands free operation once the shower has been activated. The high visibility stainless steel pull rod, makes finding the SE-227-SS easy in an emergency. The SE-227-SS meets ANSI/ISEA Z385.1 & OSHA compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.