Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPL-C1D2
Zoro #
G7246154
UPC #
671252048654
Country of Origin
United States
Dimensions
Length
4-3/8"
Width
4-3/8"
Height
11-5/8"
Details
Item
Emergency Shower Station Light
Features
18W Quad Tube Fluorescent Lamp
Description
Emergency Shower Station Light, Width 4 3/8 in, Length 4 3/8 in, Height 11 5/8 in, Features 18W Quad Tube Fluorescent Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.